For detailed information, other images and documents, please select individual articles from the following table.
WÜTOP Full Protection Extra weather protection membrane
Fully adhesive, vapour-permeable construction seal or weather-resistant and airtight membrane for use on ceilings, walls and roofs in timber constructions.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- For temporary sealing of wooden constructions and components
- Vapour permeability allows the membrane to remain in the structure permanently
- Durable, robust non-woven polypropylene
- Reliable application due to an outdoor exposure time of 24 weeks and a temperature resistance of -40 °C to 100 °C
- The self-adhesive strip increases the joint impermeability and prevents mechanical detachment
- Available in three practical roll widths to facilitate installation
The installation instructions for the WÜTOP Full Protection Extra SK must be observed.
- For reliable protection against moisture during transport, installation or construction
- For use on ceilings, walls and roofs in timber constructions
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!