Welcome to Würth Belux Only for professionals
Wall and ceiling transition piece 30°
Wall and ceiling transition piece 30° - 1
Wall and ceiling transition piece 30° - 2
Wall and ceiling transition piece 30° - 3
Wall and ceiling transition piece 30° - 4
Wall and ceiling transition piece 30° - 5
Wall and ceiling transition piece 30° - 6
Wall and ceiling transition piece 30° - 7
Wall and ceiling transition piece 30° - 8

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Wall and ceiling transition piece 30°

One manifold for each of two pipe sizes

See product details

Available in 1 version
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
  • Easy conduit entry due to optimum manifold radius

  • Pipe grip for safe strain relief of the pipes

  • Two-part design with robust locking

  • Can be connected together to the front panel (size EN32/EN40)

  • Integrated screw domes (size EN32/EN40)