Welcome to Würth Belux Only for professionals
Wall and ceiling grinder WSS 225-E COMPACT
Wall and ceiling grinder WSS 225-E COMPACT - 1
Wall and ceiling grinder WSS 225-E COMPACT - 2

For detailed information, other images and documents, please select individual articles from the following table.

Wall and ceiling grinder WSS 225-E COMPACT

Ergonomic long neck grinder with high removal rate and effective dust extraction

See product details

Available in 1 version
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
Protection for workers and machine


Worker and machine are protected by soft start.



Ergonomic and fatigue-free working


The very handy and lightweight machine with high operating comfort and optimal balance between motor and grinding plate ensures ergonomic and effortless work.



Ideally suited for edge grinding


The straight, rotatable edge segment allows surface transitions between wall/wall or ceiling/wall to be sanded more easily and closer to the edge.



High stability


The optimised flexible shaft provides for increased stability of the grinding head.



Effective suction


Suction between brush ring and abrasive and via the 10-hole suction device prevents fast clogging of the abrasive.



Smooth grinding


Spring-mounted grinding head hood ensures perfect adjustment to the grinding head on all uneven surfaces.