Welcome to Würth Belux Only for professionals
WÜTOX CSMR universal screw Zinc plated steel partial thread countersunk milling head
WÜTOX CSMR universal screw Zinc plated steel partial thread countersunk milling head - 1
WÜTOX CSMR universal screw Zinc plated steel partial thread countersunk milling head - 2
WÜTOX CSMR universal screw Zinc plated steel partial thread countersunk milling head - 3
WÜTOX CSMR universal screw Zinc plated steel partial thread countersunk milling head - 4
WÜTOX CSMR universal screw Zinc plated steel partial thread countersunk milling head - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

WÜTOX CSMR universal screw Zinc plated steel partial thread countersunk milling head

Universal partial-thread screw for fastening wood-to-wood connections in furniture construction, interior finishing or wood construction in indoor dry or wet areas.

See product details

Available in 1 version
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
Power transmission through TX recess


Good power transmission through star recess



Low splitting in the edge area


The wood is less likely to split due to the ring all around the tip



Milling ribs below the head


For neatly countersinking the head into wood/engineered wood



Rapid piercing


Clean threads down to the tip

Notice
  • Do not use the screw in applications with direct exposure to the weather or in wet rooms with atmospheres containing chlorine gas.

  • WÜTOX screws are optimised for use in wood and engineered wood. For applications in plastic anchors where the load can also be reduced, use only screws without an optimised thread tip (tip with milling ribs, drill tip, self-clearing groove etc.), such as the ASSY D screws with countersunk head or pan head.