Welcome to Würth Belux Only for professionals
Ridge and hip roll WÜTOP® DV ridge

For detailed information, other images and documents, please select individual articles from the following table.

Ridge and hip roll WÜTOP® DV ridge

Universal applications for inlet and outlet ventilation of all pitched roof structures with non-flammable centre segment

See product details

Available in 6 versions
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
  • The middle section is made from a natural/fibreglass mix and is UV-resistant (at least 5 years) and non-flammable (flammability rating A2)

  • Fire behaviour of aluminium B2 – flame resistant

  • Printed centre segment for quick and easy alignment

  • Tear-proof central segment protects against blown snow, insects and splashed water

  • Ventilation cross-section in line with DIN 4108 part III approx. 195 cm² per installed metre

  • Butyl strip with excellent adhesive strength

  • Easy and quick to install from the handy 5 m roll

  • High-quality connection between aluminium side strips and centre segment
Notice

Conduct your own adhesion tests on tiles with thick silicone coatings