Welcome to Würth Belux Only for professionals
WÜPOFAST® steel zinc-plated yellow chipboard screw full thread, raised countersunk head, PZ
WÜPOFAST<SUP>®</SUP> steel zinc-plated yellow chipboard screw full thread, raised countersunk head, PZ - 1
WÜPOFAST<SUP>®</SUP> steel zinc-plated yellow chipboard screw full thread, raised countersunk head, PZ - 2
WÜPOFAST<SUP>®</SUP> steel zinc-plated yellow chipboard screw full thread, raised countersunk head, PZ - 3
WÜPOFAST<SUP>®</SUP> steel zinc-plated yellow chipboard screw full thread, raised countersunk head, PZ - 4
WÜPOFAST<SUP>®</SUP> steel zinc-plated yellow chipboard screw full thread, raised countersunk head, PZ - 5

For detailed information, other images and documents, please select individual articles from the following table.

WÜPOFAST® steel zinc-plated yellow chipboard screw full thread, raised countersunk head, PZ

Take the use of new materials into account

See product details

Available in 6 versions
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
Pozidrive Phillips head


Plastic slide coating


Screws in easily due to sharp threads with glide-promoting coating.



Bending angle


The larger the bending angle, the more elastic the screw — minimises breaking off.



Breaking torque


High degree of user safety due to quality monitoring of the hardened steel.



Screw-in torque


Dependent on the plastic glide coating and clean thread, as well as thread flanks — enabling easy, fast screwing (user-friendly).

Notice

Not for outdoor use