Welcome to Würth Belux Only for professionals
WÜPOFAST® zinc-plated blue chipboard screw
WÜPOFAST<SUP>®</SUP> zinc-plated blue chipboard screw - 1
WÜPOFAST<SUP>®</SUP> zinc-plated blue chipboard screw - 2
WÜPOFAST<SUP>®</SUP> zinc-plated blue chipboard screw - 3
WÜPOFAST<SUP>®</SUP> zinc-plated blue chipboard screw - 4
WÜPOFAST<SUP>®</SUP> zinc-plated blue chipboard screw - 5

For detailed information, other images and documents, please select individual articles from the following table.

WÜPOFAST® zinc-plated blue chipboard screw

Steel, blue galvanised, full thread, pan head, PZ recessed head

See product details

Available in 69 versions
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
Plastic slide coating


Screws in easily due to sharp threads with glide-promoting coating.



Bending angle


The larger the bending angle, the more elastic the screw — minimises breaking off.



Breaking torque


High degree of user safety due to quality monitoring of the hardened steel.



Screw-in torque


Dependent on the plastic glide coating and clean thread, as well as thread flanks — enabling easy, fast screwing (user-friendly).



25° tip


Precision positioning on hard surfaces like coated and waterproof particle board sheets and all types of wood, wooden materials and MDF


Notice

Not for outdoor use