Welcome to Würth Belux Only for professionals
WÜTOX countersunk head full thread TX Wood screw
WÜTOX countersunk head full thread TX  Wood screw - 1
WÜTOX countersunk head full thread TX  Wood screw - 2
WÜTOX countersunk head full thread TX  Wood screw - 3

For detailed information, other images and documents, please select individual articles from the following table.

WÜTOX countersunk head full thread TX Wood screw

WÜTOX – timber screw

See product details

Available in 4 versions
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
Single-start thread dia. 3.0-6.0 mm/L ≤ 35 mm


  • Clean screw-in

  • More threads within short lengths


Coarse thread dia. 3.0-6.0 mm/L ≥ 40 mm


  • Reduced screw over-tightening in soft wood materials

  • Faster screwing than with single-start thread, delivers time savings of up to 20 %

  • The special plastic slide coating also reduces the screw-in torque


Screw tip


  • Sharp tip with additional milling ribs

  • Accurate and safe, including with wood laminate boards

  • Minimal splitting forces thanks to the additional milling ribs, especially when screwing in at edges


Smooth countersunk head


  • Suitable for wood and metal fittings


Milled pocket head from dia. ≥ 5 mm/L ≥ 50 mm


  • For clean countersinking in wood

  • Suitable for wood and metal fittings


TX drive


  • No wobbling, optimal centring and longer service life.

  • Only one bit (TX 20) necessary for diameters from 3.5 mm to 5 mm


Surface


  • Zinc plated, blue passivated

  • Higher layer thickness from dia. 4 x 20 mm, min. 8 µm (A3K)

  • Chromium(VI)-free


Packaging


  • New red-white-red Orsy rack-compatible packaging

  • For easier removal of screws, can be opened from front and side


Proof of performance


  • Construction product with CE marking

  • Static values in accordance with EN 14592 with Declaration of Performance

  • Verified quality, suitable for static design

  • W marking on the screw head for easier identification
Notice

Screws are not suitable for applications directly exposed to the elements, applications in damp rooms or in an atmosphere containing chlorine gas. When used in plastic anchors, a reduction of the load-bearing capacity is possible.