Welcome to Würth Belux Only for professionals
Chipboard screw Wüpofast ® 2.0
Chipboard screw Wüpofast <SUP>®</SUP> 2.0 - 1
Chipboard screw Wüpofast <SUP>®</SUP> 2.0 - 2
Chipboard screw Wüpofast <SUP>®</SUP> 2.0 - 3
Chipboard screw Wüpofast <SUP>®</SUP> 2.0 - 4
Chipboard screw Wüpofast <SUP>®</SUP> 2.0 - 5
Chipboard screw Wüpofast <SUP>®</SUP> 2.0 - 6
Chipboard screw Wüpofast <SUP>®</SUP> 2.0 - 7
Chipboard screw Wüpofast <SUP>®</SUP> 2.0 - 8

For detailed information, other images and documents, please select individual articles from the following table.

Chipboard screw Wüpofast ® 2.0

Zinc plated steel, full thread, countersunk head screw, PZ

See product details

Available in 8 versions
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
Single-start thread dia. 3.0-6.0 mm/L ≤ 35 mm


  • Clean screw-in

  • More threads within short lengths


Coarse thread dia. 3.0-6.0 mm/L ≥ 40 mm


  • Reduced screw over-tightening in soft wood materials

  • Faster screwing than with single-start thread, delivers time savings of up to 20 %

  • The special plastic slide coating also reduces the screw-in torque


Screw tip


  • Sharp tip with additional milling ribs

  • Accurate and safe, including with wood laminate boards

  • Minimal splitting forces thanks to the additional milling ribs, especially when screwing in at edges


Smooth countersunk head


  • Suitable for wood and metal fittings


Milled pocket head from dia. ≥ 5 mm/L ≥ 50 mm


  • For clean countersinking in wood

  • Suitable for wood and metal fittings


Surface


  • Zinc plated, blue passivated

  • Higher layer thickness from dia. 4 x 20 mm, min. 8 µm (A3K)

  • Chromium(VI)-free


Packaging


  • New red-white-red Orsy rack-compatible packaging

  • For easier removal of screws, can be opened from front and side


Proof of performance


  • Construction product with CE marking

  • Static values in accordance with EN 14592 with Declaration of Performance

  • Verified quality, suitable for static design

  • W marking on the screw head for easier identification


PZ drive


  • The most popular drive on the market

  • Good positioning