Welcome to Würth Belux Only for professionals
WÜPOFAST® A2 chipboard screw A2 stainless steel, full thread, raised countersunk head, PZ
WÜPOFAST<SUP>®</SUP> A2 chipboard screw A2 stainless steel, full thread, raised countersunk head, PZ - 1
WÜPOFAST<SUP>®</SUP> A2 chipboard screw A2 stainless steel, full thread, raised countersunk head, PZ - 2
WÜPOFAST<SUP>®</SUP> A2 chipboard screw A2 stainless steel, full thread, raised countersunk head, PZ - 3

For detailed information, other images and documents, please select individual articles from the following table.

WÜPOFAST® A2 chipboard screw A2 stainless steel, full thread, raised countersunk head, PZ

See product details

Available in 19 versions
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
  • Wüpo particle board screws meet the heightened requirements brought about through the use of new materials and modern machining techniques.

  • No need for pre-drilling

  • The thin bolt core creates a large pull-out strength and low material deformation