Welcome to Würth Belux Only for professionals
WÜPLAST® pan head screw with flange For thermoplastics
WÜPLAST<SUP>® </SUP>pan head screw with flange For thermoplastics - 1
WÜPLAST<SUP>® </SUP>pan head screw with flange For thermoplastics - 2
WÜPLAST<SUP>® </SUP>pan head screw with flange For thermoplastics - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

WÜPLAST® pan head screw with flange For thermoplastics

WN 1451-compliant, steel plain, TX

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

30° angle


  • Reduction of radial stresses

No damage to the screw boss


  • Greater flank overlap

Higher pull-out forces



Thread pitch


  • High self-locking capacity

Reduced likelihood of connection working loose


  • Material preservation

Higher connection load capacity



Recessed core diameter


  • No material damage

Improved process reliability


  • Low screw-in torques

More secure screw connection



High-quality surfaces


  • Chrome (VI)-free surfaces

  • High corrosion resistance
Notice

WÜPLAST screws only conform to strength class 10.9 as defined in DIN EN ISO 898-1 to a limited extent, since the screw geometry does not allow all requirements to be tested and applied in accordance with the above standard.