Welcome to Würth Belux Only for professionals
WSH III 5-13 automatic welding helmet for professional welders
WSH III 5-13 automatic welding helmet for professional welders - 1
WSH III 5-13 automatic welding helmet for professional welders - 2
WSH III 5-13 automatic welding helmet for professional welders - 3
WSH III 5-13 automatic welding helmet for professional welders - 4
WSH III 5-13 automatic welding helmet for professional welders - 5
WSH III 5-13 automatic welding helmet for professional welders - 6

For detailed information, other images and documents, please select individual articles from the following table.

WSH III 5-13 automatic welding helmet for professional welders

See product details

Available in 1 version
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
  • Recessed viewing window for preventing scratches

  • Very comfortable to wear thanks to low weight

  • Special smoke-repellent design

  • Control unit outside the helmet

  • Protection levels 5 and 13 infinitely adjustable

  • Infinitely adjustable sensitivity

  • Grinding mode

  • Suitable for overhead welding
Notice
  • Not suitable for laser welding!

  • The sensitivity must be set to the arc!
Recommended applications
The recommended protection levels are only a suggestion and correspond to EN 169:2002. The individual sensitivity of the eyes may require a deviation of ± 1.
Current rating1,56101530406070100125150175200225250300350400450500600
Electrode891011121314
WSH III 5-13
WSH III 9-13
WSH III 10/11
MAG8910111213
WSH III 5-13
WSH III 9-13
WSH III 10/11
TIG 8910111213
WSH III 5-13
WSH III 9-13
MIG heavy metals 91011121314
WSH III 5-13
WSH III 9-13
WSH III 10/11
MIG light metals, stainless, AI 1011121314
WSH III 5-13
WSH III 9-13
WSH III 10/11
Plasma cutting/microplasma welding 456789101112
WSH III 5-13
WSH III 9-13