Welcome to Würth Belux Only for professionals
WC/bathroom door mortise lock, class 2
WC/bathroom door mortise lock, class 2 - 1
WC/bathroom door mortise lock, class 2 - 2
WC/bathroom door mortise lock, class 2 - 3
WC/bathroom door mortise lock, class 2 - 4
WC/bathroom door mortise lock, class 2 - 5
WC/bathroom door mortise lock, class 2 - 6

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

WC/bathroom door mortise lock, class 2

Soft-close lock

See product details

Available in 6 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

  • Zinc-plated, closed lock housing with fitting openings

  • Noise-suppressing latch and bar so that the door can be closed quietly

  • Lock case support in handle area

  • When using the lock case support in the handle area, a significantly higher torque is possible when screwing on the rosettes, virtually preventing the handle from jamming or the door's topcoat from cracking

  • Locks via the square bolt
Notice

Does not include striker plate.