Welcome to Würth Belux Only for professionals
VibroFigther removal tool set 8 pieces
VibroFigther removal tool set 8 pieces - 1
VibroFigther removal tool set 8 pieces - 2
VibroFigther removal tool set 8 pieces - 3
VibroFigther removal tool set 8 pieces - 4

For detailed information, other images and documents, please select individual articles from the following table.

VibroFigther removal tool set 8 pieces

Continuous vibration allows components to be set in a swinging motion. This results in a particularly effective release effect, which greatly simplifies the dismantling of fixed and/or seized-up components.

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

  • Vibration loosens rust, supports the creeping effect of rust removers and loosens adhesive bonds etc.

  • Attaches to the component itself or to the feed shaft or pressure spindle, which is force fit onto the component.

  • With the help of the clamping elements supplied, the tool can be fixed in different positions on the component or on a spindle, depending on the space conditions.

  • The VibroFigther can be used during a tensile or compression force and/or before the component is tensioned with the help of a puller. While the vibration affects the component, a suitable rust remover can penetrate deep into the seat.

  • The tool works with 6.3 bar compressed air. Adjust the intensity of the vibration with the regulation valve.


Scope of delivery:


  • 1 x basic unit with jaw intake and clamping screws

  • 4 x clamping jaw

  • 1 x vibro regulation valve