Welcome to Würth Belux Only for professionals
Ventilation pipe clamp TIPP® AERO
Ventilation pipe clamp TIPP<SUP>®</SUP> AERO - 1
Ventilation pipe clamp TIPP<SUP>®</SUP> AERO - 2
Ventilation pipe clamp TIPP<SUP>®</SUP> AERO - 3
Ventilation pipe clamp TIPP<SUP>®</SUP> AERO - 4
Ventilation pipe clamp TIPP<SUP>®</SUP> AERO - 5

For detailed information, other images and documents, please select individual articles from the following table.

Ventilation pipe clamp TIPP® AERO

For attaching spiral ducts in accordance with DIN 24145/EN 1506 in air conditioning and ventilation systems and process engineering.

See product details

Available in 3 versions
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
Specially designed for ventilation pipes



Two sealing plugs


Improved adjustment to pipe tolerances



Practical sealing plugs


Recessed head up to a nominal width of 400, hexagonal bolt M10 including nut from a nominal width of 450



Quick-action coupling up to DN 400


Quick and easy mounting. Can also be mounted individually. When the clamp is closed, the closure snaps into the screw.



High-quality galvanising up to DN 400


Extremely attractive appearance for visible areas



TIPP® pipe clamps are particularly characterised by:


  • Sound insulation for DIN 4109

  • Resistance to ageing and weathering



1. Rubber insert:


  • EPDM profile rubber insert for DIN 4109

  • Heat resistance: -50°C to +110°C

  • Halogen and silicone-free


2. Ventilation clamp:


  • Galvanised up to 400 mm

  • Sendzimir-galvanised strip material from 450 mm

  • Nut-and-washer assembly M8/M10 throughout

  • Sealing plugs: M6 x 25 mm

  • Crosshead screw up to DN 315, M6 x 40 mm

  • Crosshead screw DN 355 + DN 400, M10 x 35 mm + hexagonal nut M10, DIN 934 from DN 450



Advantage of 2 sealing plugs


Improved adjustment to pipe tolerances



Advantages of quick-action coupling


  • Quick and easy mounting

  • Can also be mounted individually