Welcome to Würth Belux Only for professionals
Battery charger, 12 V, 100 A, 20–1200 Ah
Battery charger, 12 V, 100 A, 20–1200 Ah - 1
Battery charger, 12 V, 100 A, 20–1200 Ah - 2
Battery charger, 12 V, 100 A, 20–1200 Ah - 3

For detailed information, other images and documents, please select individual articles from the following table.

Battery charger, 12 V, 100 A, 20–1200 Ah

Multi-function device for battery and vehicle electrical system voltage support, as well as for charging and recharging starter batteries without disconnecting from the vehicle electrical system voltage.

See product details

Available in 1 version
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
Suitable for vehicles with 12 V batteries


Motorcycles, passenger cars, vans, agricultural machinery, emergency vehicles, construction machinery



Compact and robust housing with cable holder on the front side



Revives severely discharged batteries


>2V (automatic SOS recovery)



Carries out automatic cell balancing



Maximises the service life and performance of the battery


By monitoring-free, nine-stage charging and maintenance



Protection against:


  • Short-circuit

  • Reverse polarity

  • Overvoltage

  • Sparks (anti-spark system)

  • Automatic safety shut-off when the battery is disconnected

  • Overheating of internal electronics


LCD


Simple user guidance display and maximum operating safety. All functions and charging data can be easily configured on and read off the display with full clarity.



Very stable and protected against paint damage


Shock- and vibration-dampening rubber feet and edges

Notice

Charging curves


  • 4 pre-programmed charging curves

  • Own/vehicle manufacturers load curve can be configured and entered.
Application area