For detailed information, other images and documents, please select individual articles from the following table.
Vehicle basic cleaner
Environmentally friendly cleaning concentrate for basic cleaning during professional vehicle treatment
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
High cleaning performance
- Road dirt, oil, grease and other contaminants are removed quickly and thoroughly
- Can be applied manually and with HP device
Concentrate
- Can be matched to particular types of contamination
- Economical to use
- High yield
- Low cost
Oils and greases are penetrated and separated
- Fast separation in accordance with German Ecological Standard Test B5105
- The resulting wastewater can easily be separated with the light-oil separator
Optimised material compatibility
Free of phosphate and volatile organic solvents. AOX-free.
- Hazard potential in daily use is reduced
- Reduces pollution
- Complies with local waste water ordinances
- Not labelled in accordance with (EC) No. 1272/2008 (CLP Ordinance)
Biodegradable
Surfactants completely biodegradable in accordance with (EC) No. 648/2004 (Detergent Regulation)
Silicone-free
Do not spray on hot surfaces or in sunlight. Do not let it dry out. Protect from frost.
Depending on the degree of soiling, dilute the cleaner with water and spray on the dirty vehicle surfaces. After an appropriate application time, rinse off the surface with clear water. In case of stubborn dirt, boost the cleaning effect with sponge or brush. Repeat the process if necessary.
Mixing table:
- Soiling: normal
Manual: 1:20
HP device: 2–3%
- Soiling: heavy
Manual: 1:5
HP device: 3-5%
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!