The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Varioprimer safe + easy 2
Diisocyanate-reduced, multi-purpose surface pre-treatment agent for all common surfaces found in replacement glazing
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
4-in-1 system
- Adhesion promoter
- Corrosion protection
- Activator
- Protects the adhesive against UV radiation
- Black, moisture-hardening adhesion primer for promoting adhesion of the windscreen/window adhesive on glass, ceramic screen printing, paint and various metals
- Corrosion protection for plain metal surfaces
- Activator for trimming (remaining bead) and PU/PVC pre-coated windscreens/windows
- Percentage of monomeric diisocyanate: <0.1 %
Shake the container before using Varioprimer. Do not use the primer if it has gelled. Once opened, use as quickly as possible. When used on translucent surfaces such as windscreens/windows without screen-printed edge, UV protection must be used for the adhesive surface (to protect the primer).
Primer for promoting adhesion of the windscreen/window adhesive on glass, ceramic screen printing, paint and various metals. The primer provides corrosion protection for bare metals and acts as an activator for trimming PU/PVC pre-coated windscreens/windows.
Clean adhesive surfaces using Ecoline glass cleaner, art. no. 089022001. Surfaces must be dry and free from dust and grease. Shake Varioprimer before use. Apply with a primer brush or sponge applicator. For more information, please refer to the technical data sheet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!