Welcome to Würth Belux Only for professionals
Variable designer glass shelf support
Variable designer glass shelf support - 1
Variable designer glass shelf support - 2

For detailed information, other images and documents, please select individual articles from the following table.

Variable designer glass shelf support

To push-in and affix

See product details

Available in 1 version
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
  • 5-mm diameter pins

  • Clamping range: 6–10 or 8–12 mm


Material: Die-cast zinc, nickel-plated, with translucent rubber top


  • High degree of resistance to breakage

  • Elegant, high-quality surface