Welcome to Würth Belux Only for professionals
WÜTOP® DS 100 vapour barrier
WÜTOP<SUP>®</SUP> DS 100 vapour barrier - 1
WÜTOP<SUP>®</SUP> DS 100 vapour barrier - 2

For detailed information, other images and documents, please select individual articles from the following table.

WÜTOP® DS 100 vapour barrier

WÜTOP DS 100 is a vapour and wind barrier with high Sd value

See product details

Available in 1 version
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
  • Prevents heat loss caused by unnecessary airflow

  • Prevents moisture penetration of internal heat insulation and, therefore, the impairment of the insulating effect

  • This vapour barrier is reflective due to the metallic coating on the inside. This boosts the insulating effect and creates a more efficient vapour barrier

  • Due to the embedded mesh fabric, WÜTOP DS 100 is extremely resilient and tear-resistant compared with conventional construction films
Application area