For detailed information, other images and documents, please select individual articles from the following table.
Vacuum plate XL
For diamond core drilling applications with drill stands for up to 350 mm core drill bits
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
- Suitable for smooth and solid surface finishes where the drill stand is fastened by means of a vacuum
- With its vacuum function, the vacuum plate allows conventional fastening of Würth drill stands with anchor function, meaning that they can be fixed to the base material without an anchor hole
- Damage to surfaces are prevented thanks to the vacuum function
- The vacuum plate is easy to handle thanks to its weight
- In addition, it ensures short setup times thanks to easy fastening
The product is intended for application on smooth and solid surfaces for safety reasons.
Mainly suitable for use in diamond core drilling applications. In combination with the portfolio of Würth drill stands and core drill bits. The product is intended for application on smooth and solid surfaces for safety reasons.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!