Welcome to Würth Belux Only for professionals
VDE diagonal cutters DIN ISO 5749, IEC 60900
VDE diagonal cutters DIN ISO 5749, IEC 60900 - 1
VDE diagonal cutters DIN ISO 5749, IEC 60900 - 2
VDE diagonal cutters DIN ISO 5749, IEC 60900 - 3

For detailed information, other images and documents, please select individual articles from the following table.

VDE diagonal cutters DIN ISO 5749, IEC 60900

For cutting hard and soft wires and cables, including in hard-to-reach places

See product details

Available in 3 versions
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
  • For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions

  • Strength-saving, clean cutting thanks to milled precision blade

  • High-quality tool steel ensures long tool life and precision of cutting surfaces

  • Slim head shape for optimum accessibility

  • Ergonomic and slip-free 2-component comfort handle with wide VDE collar for secure working

  • Blades: Inductively hardened precision blades

  • Surface: Ground and chrome-plated on all sides

  • Joint: Inserted