Welcome to Würth Belux Only for professionals
VDE screwdriver, hexagon socket for working on live parts up to 1,000 V (AC) and up to 1,500 V (DC)
VDE screwdriver, hexagon socket for working on live parts up to 1,000 V (AC) and up to 1,500 V (DC) - 1
VDE screwdriver, hexagon socket for working on live parts up to 1,000 V (AC) and up to 1,500 V (DC) - 2
VDE screwdriver, hexagon socket for working on live parts up to 1,000 V (AC) and up to 1,500 V (DC) - 3

For detailed information, other images and documents, please select individual articles from the following table.

VDE screwdriver, hexagon socket for working on live parts up to 1,000 V (AC) and up to 1,500 V (DC)

See product details

Available in 6 versions
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
  • Blade: Black oxide, insulated

  • Tip: similar to DIN EN 2936

  • Routine test in a water bath with test voltage 10 kV

  • Identification marking with the year of manufacture

  • Stringent cold impact test