Welcome to Würth Belux Only for professionals
VDE heavy-duty side cutters DIN ISO 5749, IEC 60900

For detailed information, other images and documents, please select individual articles from the following table.

VDE heavy-duty side cutters DIN ISO 5749, IEC 60900

For cutting piano wire, hard and soft wire

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

  • For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions

  • Strength-saving, clean cutting thanks to milled precision cutting edge

  • High-quality tool steel ensures long tool life and precision of blades including under maximum stresses

  • Ergonomic and slip-free 2-component comfort handle with wide VDE collar for secure working

  • Blades: inductively hardened precision blades

  • Surface: entirely ground and chrome-plated

  • Joint: Lay-on, axis forged on