For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
- Handle: Dip-insulated plastic, impact-resistant
- Cutting edge: Hardened, precision-ground –> works without compressing cables
- Pivot arms: Lever transmission -> i.e. minimal force required
- Joint: Screw joint, adjustable
- Head: Forged special steel, replaceable
- Application: Cutting, stripping
Not suitable for steel wire
For multi-stranded copper and aluminium cable
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!