For detailed information, other images and documents, please select individual articles from the following table.
Varifix® knock-in beam clamp
No screws required for fastening – simply wedges itself in when knocked into the steel support
Register now and access more than 125,000 products
![](https://media.witglobal.net/source/eshop/stmedia/0100/images/std.lang.all/resolutions/category/78px/1333432.jpg)
![](https://media.witglobal.net/source/eshop/stmedia/0100/images/std.lang.all/resolutions/category/78px/14189035.jpg)
![](https://media.witglobal.net/source/eshop/stmedia/0100/images/std.lang.all/resolutions/category/78px/1141272.jpg)
![](https://media.witglobal.net/source/eshop/stmedia/0100/images/std.lang.all/resolutions/category/78px/37363.jpg)
Variants
Register now and access more than 125,000 products
- No twisting when setting the knock-in beam clamp
- Fast and safe installation and removal possible
- Both sides can be used, depending on thickness of material
- VdS-authorised for M8-M16 dimensions
- FM approval for M10-M16 dimensions
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
For mounting pipes, sprinkler systems and ventilation ducts on T-beams, U-profiles and angle profiles. For all steel supports up to a max. incline of 14%.
Press the wedge onto the beam clamp as far as possible by hand. The wedge must always be put underneath the flange. Using a hammer, strike the dual-wedge until it can be driven no further. The scale on the wedge is used for monitoring.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!