Welcome to Würth Belux Only for professionals
VARIFIX® parallel connector
VARIFIX<SUP>®</SUP> parallel connector - 1
VARIFIX<SUP>®</SUP> parallel connector - 2
VARIFIX<SUP>®</SUP> parallel connector - 3
VARIFIX<SUP>®</SUP> parallel connector - 4

For detailed information, other images and documents, please select individual articles from the following table.

VARIFIX® parallel connector

Fast connection of two M8 or M10 threaded rods for suspending pipes.

See product details

Available in 1 version
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
  • Bridging of large height differences, especially with heavy pipe and ventilation suspensions.

  • Simple, stable connection of two threaded rods.

  • Recom. load capacity: max. 0.8 kN with fully screwed-in rod