Welcome to Würth Belux Only for professionals
VARIFIX® multiprofile
VARIFIX<SUP>® </SUP>multiprofile - 1
VARIFIX<SUP>® </SUP>multiprofile - 2
VARIFIX<SUP>® </SUP>multiprofile - 3
VARIFIX<SUP>® </SUP>multiprofile - 4
VARIFIX<SUP>® </SUP>multiprofile - 5
VARIFIX<SUP>® </SUP>multiprofile - 6
VARIFIX<SUP>® </SUP>multiprofile - 7
VARIFIX<SUP>® </SUP>multiprofile - 8

For detailed information, other images and documents, please select individual articles from the following table.

VARIFIX® multiprofile

Enables universal application in pre-installation or installation on all profile frameworks by simply riveting or screwing on (Zebra pias®)

See product details

Available in 1 version
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
  • The rail is suitable for all sizes of holes due to being punched with three separate rows of holes

  • Can be used for all common sanitary bore gauges
Notice

Cable clamps (art. no. 0520516) are ideal for attaching pipe clamps during drain pipe installation.



Profile can be bent easily with pipe bending pliers (art. no. 071543 041).