Welcome to Würth Belux Only for professionals
Varifix® knock-in beam clamp
Varifix<SUP>®</SUP> knock-in beam clamp - 1
Varifix<SUP>®</SUP> knock-in beam clamp - 2
Varifix<SUP>®</SUP> knock-in beam clamp - 3

For detailed information, other images and documents, please select individual articles from the following table.

Varifix® knock-in beam clamp

No screws are required for fixing - automatically positions itself when driven into the steel support

See product details

Available in 4 versions
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
  • Do not twist the knock-in beam clamp when installing

  • Quick and safe installation and disassembly possible

  • Both sides can be used, depending on the thickness of the material

  • VdS approval for sizes M8-M16

  • FM approval for sizes M10-M16


Cradle to Cradle®-certified


  • Upgrading the building using non-hazardous materials

  • Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB


Our products that are Cradle to Cradle Certified® preserve raw materials and are environmentally friendly. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The special focus here is on the conservation of resources, for example through the use of recycled materials in the production process.