Welcome to Würth Belux Only for professionals
VARIFIX® Vario hinge connector
VARIFIX<SUP>®</SUP> Vario hinge connector - 1
VARIFIX<SUP>®</SUP> Vario hinge connector - 2

For detailed information, other images and documents, please select individual articles from the following table.

VARIFIX® Vario hinge connector

Freely adjustable on both sides to every angle from 0–90°

See product details

Available in 2 versions
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
Cradle to Cradle®-certified


  • Upgrading the building using non-hazardous materials

  • Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB


Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.