Welcome to Würth Belux Only for professionals
VARIFIX® C-mounting rail 41/44, hot-dip galvanised
VARIFIX<SUP>®</SUP> C-mounting rail 41/44, hot-dip galvanised - 1
VARIFIX<SUP>®</SUP> C-mounting rail 41/44, hot-dip galvanised - 2

For detailed information, other images and documents, please select individual articles from the following table.

VARIFIX® C-mounting rail 41/44, hot-dip galvanised

Various mounting options with extensive system components

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

  • Visually clean solution with no sharp edges thanks to the use of cover caps

  • Easier alignment of the rails thanks to scaling marks on side

  • Sound-absorbing components for every rail size

  • High load-bearing capacity thanks to favourable profile cross-sections and full-length welding seam


Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the end product. The main focus here is on conserving resources, e.g. by using recycled material in the manufacturing process



Cradle to Cradle®-certified


  • Upgrading the building using non-hazardous materials

  • Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB