Welcome to Würth Belux Only for professionals
VARIFIX® bracket 26/18 Zinc-plated steel
VARIFIX<SUP>® </SUP>bracket<SUP> </SUP>26/18 Zinc-plated steel - 1
VARIFIX<SUP>® </SUP>bracket<SUP> </SUP>26/18 Zinc-plated steel - 2
VARIFIX<SUP>® </SUP>bracket<SUP> </SUP>26/18 Zinc-plated steel - 3
VARIFIX<SUP>® </SUP>bracket<SUP> </SUP>26/18 Zinc-plated steel - 4
VARIFIX<SUP>® </SUP>bracket<SUP> </SUP>26/18 Zinc-plated steel - 5
VARIFIX<SUP>® </SUP>bracket<SUP> </SUP>26/18 Zinc-plated steel - 6
VARIFIX<SUP>® </SUP>bracket<SUP> </SUP>26/18 Zinc-plated steel - 7

For detailed information, other images and documents, please select individual articles from the following table.

VARIFIX® bracket 26/18 Zinc-plated steel

Universal, zinc-plated steel wall bracket for mounting piping and much more

See product details

Available in 2 versions
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
  • Secure hold due to stable base plate

  • Simple alignment due to the slotted holes of the base plate, which are rotated by 90°

  • Rail end plug included in scope of delivery

  • Units with stress range ≤ 26 N/mm²
Notice
  • Not suitable for outdoor use. For outdoor mounting, please select the stainless-steel range.

  • Our products with the Cradle to Cradle Certified certificate conserve resources and are low in harmful substances. The standard assesses the safety, circularity and pollutant content of materials in the end product. The main focus here is on conserving resources, e.g. by using recycled material in the manufacturing process.