Welcome to Würth Belux Only for professionals
VARIFIX® beam clamp, compact with unthreaded through hole
VARIFIX<SUP>®</SUP> beam clamp, compact with unthreaded through hole - 1
VARIFIX<SUP>®</SUP> beam clamp, compact with unthreaded through hole - 2

For detailed information, other images and documents, please select individual articles from the following table.

VARIFIX® beam clamp, compact with unthreaded through hole

See product details

Available in 1 version
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
  • VdS-authorised and approved for use in construction of stationary fire extinguishing systems.

  • With hexagon adjusting screw DIN933/8.8; screw end with ring cutter

  • With reduced dimensions for electrical installation


Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.

Notice

Beam clamps can always be secured with a securing tab. For sprinkler systems, applicable VdS requirements prescribe that beam clamps must be secured if the mounted pipe has a diameter larger than DN 65 mm.