Welcome to Würth Belux Only for professionals
VARIFIX® TS support clip
VARIFIX<SUP>®</SUP> TS support clip - 1
VARIFIX<SUP>®</SUP> TS support clip - 2
VARIFIX<SUP>®</SUP> TS support clip - 3

For detailed information, other images and documents, please select individual articles from the following table.

VARIFIX® TS support clip

For fastening mounting rails to H-beams or T-beams with a flange thickness of 10-25 mm

See product details

Available in 4 versions
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
  • Hole diameter: 13 mm for threaded rods or bolts up to M12

  • Load-bearing capacity with rating 4.6: 10 kN, load-bearing capacity with rating 5.6: 12 kN

  • Fastening with combination sliding nut


Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.