Welcome to Würth Belux Only for professionals
VARIFIX® c-assembly rail 26/18 A4 stainless steel
VARIFIX<SUP>® </SUP>c-assembly rail 26/18 A4 stainless steel - 1
VARIFIX<SUP>® </SUP>c-assembly rail 26/18 A4 stainless steel - 2

For detailed information, other images and documents, please select individual articles from the following table.

VARIFIX® c-assembly rail 26/18 A4 stainless steel

C-profile with various mounting options and extensive system components

See product details

Available in 2 versions
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
  • End caps sold separately for neat appearance without sharp corners

  • Rails can be easily aligned using to scale marks on side

  • Suitable sound insulation elements for every rail size

  • Withstands high loads due to optimal profile cross-sections and continuous weld seam
Notice
  • Our "Cradle to Cradle Certified" products conserve resources and are low in harmful substances. The standard assesses the safety, recycling capability and pollutant content of materials in the end product. The main focus here is on conserving resources, e.g. by using recycled material in the manufacturing process.