Welcome to Würth Belux Only for professionals
Kinvaro S-35 hinge flap fitting With integrated adjustable damping
Kinvaro S-35 hinge flap fitting With integrated adjustable damping - 1
Kinvaro S-35 hinge flap fitting With integrated adjustable damping - 2
Kinvaro S-35 hinge flap fitting With integrated adjustable damping - 3
Kinvaro S-35 hinge flap fitting With integrated adjustable damping - 4
Kinvaro S-35 hinge flap fitting With integrated adjustable damping - 5
Kinvaro S-35 hinge flap fitting With integrated adjustable damping - 6
Kinvaro S-35 hinge flap fitting With integrated adjustable damping - 7
Kinvaro S-35 hinge flap fitting With integrated adjustable damping - 8

For detailed information, other images and documents, please select individual articles from the following table.

Kinvaro S-35 hinge flap fitting With integrated adjustable damping

See product details

Available in 5 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

  • Allows use of crown profiles and top-mounted lights

  • Flap adjustable in 3 dimensions: height, width, tilt: Direct adjustment ±1.5 mm

  • Quick, tool-less assembly

  • Secure hold in any position above 45° opening angle


Flap range:


  • Width: 450–1200 mm

  • Height: 420–750 mm
Notice

Calculating flap weight


Flap width x flap height x flap thickness x specific weight1 + handle weight2 = flap weight


1 Specific weights: MDF material 0.85 kg/dm3, chipboard 0.65 kg/dm3, spruce/pine 0.45 kg/dm3


2 Bar handles must have a weight of 0.1 kg per 100 mm handle width. We recommend a trial fitting.