For detailed information, other images and documents, please select individual articles from the following table.
Kinvaro S-35 hinge flap fitting with integrated adjustable damping
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Allows use of crown profiles and top-mounted lights
- Flap adjustable in 3 dimensions: height, width, tilt: Direct adjustment ±1.5 mm
- Quick, tool-less assembly
- Secure hold in any position above 45° opening angle
Flap range:
- Width: 450–1200 mm
- Height: 420–750 mm
Calculating flap weight
Flap width x flap height x flap thickness x specific weight1 + handle weight2 = flap weight
1 Specific weights: MDF material 0.85 kg/dm3, chipboard 0.65 kg/dm3, spruce/pine 0.45 kg/dm3
2 Bar handles must have a weight of 0.1 kg per 100 mm handle width. We recommend a trial fitting.
| Legend | |
| FAO | Top front support |
| FAS | Front overlay, side |
| LWK | Clear width of cabinet |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!