Welcome to Würth Belux Only for professionals
Universal window sealing tape Euraseal U-300
Universal window sealing tape Euraseal U-300 - 1
Universal window sealing tape Euraseal U-300 - 2
Universal window sealing tape Euraseal U-300 - 3
Universal window sealing tape Euraseal U-300 - 4
Universal window sealing tape Euraseal U-300 - 5
Universal window sealing tape Euraseal U-300 - 6
Universal window sealing tape Euraseal U-300 - 7
Universal window sealing tape Euraseal U-300 - 8
Universal window sealing tape Euraseal U-300 - 9
Universal window sealing tape Euraseal U-300 - 10
Universal window sealing tape Euraseal U-300 - 11
Universal window sealing tape Euraseal U-300 - 12
Universal window sealing tape Euraseal U-300 - 13
Universal window sealing tape Euraseal U-300 - 14
Universal window sealing tape Euraseal U-300 - 15
Universal window sealing tape Euraseal U-300 - 16
Universal window sealing tape Euraseal U-300 - 17
Universal window sealing tape Euraseal U-300 - 18
Universal window sealing tape Euraseal U-300 - 19
Universal window sealing tape Euraseal U-300 - 20
Universal window sealing tape Euraseal U-300 - 21
Universal window sealing tape Euraseal U-300 - 22
Universal window sealing tape Euraseal U-300 - 23
Universal window sealing tape Euraseal U-300 - 24

For detailed information, other images and documents, please select individual articles from the following table.

Universal window sealing tape Euraseal U-300

Fully adhesive window sealing tape with special, active-drying membrane for sealing joints indoors and outdoors.

See product details

Available in 5 versions
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
Variable SD value of the membrane provides particularly good drying of the joint


  • Reduces the risk of building damage caused by moisture and mould in the structure

  • Increases the performance of the heat-insulating material


Extremely wide range of applications


  • Tape can be used for sealing both indoors and outdoors

  • Thanks to the double-sided adhesive strips, the tape can be applied either on the same side or on alternating sides


  • Full-surface self-adhesive with extremely strong, solvent-free acrylate adhesive

  • Very easy to use thanks to the high-quality, flexible non-woven fabric

  • Suitable for quality-controlled installation in accordance with RAL-Gütegemeinschaft für Fenster und Haustüren (RAL Quality Association for Windows and Doors) requirements

  • Easy to plaster over
Notice

On mineral and highly absorbent surfaces, use a primer spray or butyl/bitumen primer.



Universal window sealing tape Euraseal U-300 can be combined:


  • Interior: Universal window sealing tape Euraseal U-300/exterior: VKP®Plus

  • Interior: Perfect neutral silicone/exterior: Universal window sealing tape Euraseal U-300

  • Interior: Universal window sealing tape Euraseal U-300/exterior: Universal window sealing tape Euraseal U-300

  • Form the outer seal of the lower connection in the shape of a tray (sloping outwards).