Welcome to Würth Belux Only for professionals
Removal set 15 pieces for screwed wheel bearing
Removal set 15 pieces for screwed wheel bearing - 1
Removal set 15 pieces for screwed wheel bearing - 2
Removal set 15 pieces for screwed wheel bearing - 3
Removal set 15 pieces for screwed wheel bearing - 4
Removal set 15 pieces for screwed wheel bearing - 5
Removal set 15 pieces for screwed wheel bearing - 6
Removal set 15 pieces for screwed wheel bearing - 7
Removal set 15 pieces for screwed wheel bearing - 8

For detailed information, other images and documents, please select individual articles from the following table.

Removal set 15 pieces for screwed wheel bearing

Especially for removing screwed compact wheel bearings

See product details

Available in 1 version
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
  • Also suitable for most other wheel bearing shapes

  • Easy removal of wheel bearing unit, hub or only the bearing by way of fixing with two suitable cones and a slide hammer

  • Also effective for loosening components made of an aluminium/steel combination without a lot of special adapters

  • Includes brass mandrel for gentle removal of the drive shaft


Scope of delivery:


  • 1 spindle TR20x3, length: 305 mm, with slide hammer support M18x1.5 and drive SW32

  • 2 clamping nuts TR20x3 with collar ∅ 47 mm, drive SW27

  • 2 jam nuts TR20x3, drive SW27

  • 2 cone pressure pieces ∅ 45 x height 23 mm, ∅ 60 x height 28 mm and ∅ 71 x height 28 mm each

  • 1 brass mandrel ∅ 20 x 200 mm for drive shaft
Notice

Can only be used in conjunction with optionally available Würth slide hammer art. no. 1952003050 or 1952003060 or a commercially available slide hammer from an impact weight of 5 kg!