Welcome to Würth Belux Only for professionals
Universal primer filler

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Universal primer filler

Universal primer filler with thick layers and active corrosion protection

See product details

Available in 3 versions
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
Universal primer filler with high build to insulate sanding points.


  • Thick film with excellent filling capacity

  • Excellent dry sanding properties

  • Can be sanded when wet or dry

  • Excellent adhesion properties


Fine spray


  • Spraying is possible at a short distance

  • Even and sharp spray pattern

  • Optimised and reduced overspray


Excellent stability


  • Easy to process after application.

  • Compatible with many different coating systems


Active protection against corrosion


  • Compatible with solvent and water-based paints
Notice

Not suitable for plastic surfaces made of PE, PP, PP blends (e.g. PP/EPDM). Pretreat such surfaces with plastic adhesion promoter.


DO NOT use on thermoplastic coatings.


DO NOT rework with 2C UP filler.



Ideal application temperature approx. +18 °C to 25 °C. Check compatibility and adhesion before application.


The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.