Welcome to Würth Belux Only for professionals
Laser receiver Universal LRU 18
Laser receiver Universal LRU 18 - 1
Laser receiver Universal LRU 18 - 2
Laser receiver Universal LRU 18 - 3
Laser receiver Universal LRU 18 - 4

For detailed information, other images and documents, please select individual articles from the following table.

Laser receiver Universal LRU 18

Universal receiver for red and green rotation and line lasers

See product details

Available in 1 version
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
  • Long range up to 400 m

  • Maximum reading quality thanks to LCD and switchable LED display

  • The receiver can be read from the front and back

  • Adjustable acoustic signal

  • Degree of protection IP 67 (watertight and dustproof)

  • Two strong retaining magnets on the top enable attachment to metallic surfaces

  • With battery level indicator

  • Measuring rod holder and battery included in scope of delivery