Welcome to Würth Belux Only for professionals
Universal trap for sinks Polypropylene white

For detailed information, other images and documents, please select individual articles from the following table.

Universal trap for sinks Polypropylene white

With rigid outlet (90°) and hose adapter

See product details

Available in 2 versions
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
High-quality drain fitting for standard installation situations with horizontal outlet


  • The complete, pre-assembled solution with straight and angled hose adapters for dishwashers

  • Suitable for standard 1 1/2 inch connection and DN 40 or 50 outlet

  • The adjustment range from 180 to 320 mm allows for precise, easy installation vertically

  • The elbow section can be easily removed and reassembled for cleaning

  • Secure tightening by hand thanks to rugged, tradesman-friendly union nuts

  • The high-quality plastic is shatter-proof, resistant to household cleaning agents and has smooth, non-porous surfaces