For detailed information, other images and documents, please select individual articles from the following table.
Universal axle sleeve installation set, long
Repair time reduced by up to 50%
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Installation without dismantling the cardan and axle joints
Resistant to oil and grease
Easy, cost-saving storage
Included in delivery:
- 1 universal axle sleeve
- 1 universal hose clip, 7.0 x 178 mm
- 1 universal hose clip, 7.0 x 368 mm
- 1 high-temperature joint grease
Suitable for all current front and rear wheel cardan joint connections on all cars and small transporters (trucks) up to 3.5 t
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!