Welcome to Würth Belux Only for professionals
Underseal
Underseal - 1
Underseal - 2

For detailed information, other images and documents, please select individual articles from the following table.

Underseal

Bitumen-based coating compound containing solvents, cannot be painted over

See product details

Available in 2 versions
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
  • With long-term protection and anti-humming effect

  • Resistant to splash water and salt water, weak acids and bases
Notice

After use, turn the aerosol can upside down and spray until the valve is empty. Do not spray on joints, engines, gears and brake systems. Working pressure 3-6 bar when applying with underbody protection gun, art. no.: 0891110640.

Application area