For detailed information, other images and documents, please select individual articles from the following table.
Underlay membrane and roof protection film WÜTOP® Thermo L-SK
Non-slip polyester roofing membrane
Register now and access more than 125,000 products





Variants
Register now and access more than 125,000 products
Surface
The surface of Wütop Thermo L-SK has a special non-slip TPU coating, making it cost-effective to lay on steep roofs.
Safety
Polyester is a highly weather-resistant material with good UV and temperature-resistance up to +120°C. This facilitates the creation of secure underlay/roof protection membranes.
Recyclable
Ecologically safe
Especially suitable as temporary roofing for slate roofs according to the German Central Association of the Roofing Trade (ZVDH)
Suitable for requirement classes 3 - 6 according to the German Central Association of the Roofing Trade.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!