For detailed information, other images and documents, please select individual articles from the following table.
Underlay/non-breathable membrane STAMISOL EXTREME PACK 500
Weldable and robust membrane with exceptional mechanical strength for low-gradient pitched roofs or arched roofs
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Robust and durable
Resistant to UV radiation, driving rain and the extreme weather conditions of high mountain regions
Compression-resistant and puncture-proof according to DIN 4426
Ensures a high level of safety during installation
Weldable and bondable
Weldable at all outdoor temperatures and also bondable at temperatures over 5°C
Stamisol roof protection films and façade membranes must only be combined with accessory products from the Stamisol system!
The mechanical properties specified in the product information are mean values with a tolerance of ±10%.
* Temperature resistance according to requirements of system warranty!
- For bonding to wood, metal or plaster substructures
- Suitable for use in high mountain regions
- For all roof coverings (except non-ventilated slate roofs)
- Suitable for all substrates
- Suitable for installation directly on insulation/suitable for all roof structures
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!