For detailed information, other images and documents, please select individual articles from the following table.
WÜTOP ECONOMY underlay membrane and roof protection film
Long-term outdoor exposure in the standard class
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- WÜTOP Economy is a highly water-vapour-permeable underlay with a special membrane. It is laid directly on the heat insulation or formwork of ventilated and unventilated pitched roofs
- Airtightness membrane: Suitable as an airtightness membrane in accordance with EN 12114 in conformity with 13859-1/-2. Used as an airtightness membrane with water vapour permeable insulation, e.g. soft wood fibre insulation board. The airtight membrane can be used to construct verification-free roof structures in accordance with DIN 4108-3. For roof structures that deviate from this standard, verification can be provided in accordance with DIN 4108-3, Annex D.
- When combined with a WÜTOP vapour retarder/barrier and EURASOL adhesive tapes, it can be used to create modern airtight structures
- Suitable as temporary roofing with an outdoor exposure time of up to six weeks
- Technology: 3-layer, polypropylene-based non-breathable membrane with special functional membrane
- Reliability due to the PP top fleece, which reduces the risk of slipping and protects the inner membrane through its 3-ply structure
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!