For detailed information, other images and documents, please select individual articles from the following table.
WÜTOP® Thermo L-SK underlay
Non-slip polyester roofing membrane
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Surface
The surface of Wütop Thermo L-SK has a special non-slip TPU coating, making it cost-effective to install on pitched roofs.
Safety
Polyester is a highly weather-resistant material with good UV and temperature resistance up to +120 °C, enabling a safe underlay to be created.
Recyclable
Ecologically safe
Especially suitable as temporary roofing for slate roofs according to the ZVDH (Central Association of the German Roofing Trade)
Suitable for requirement classes 3-6 in accordance with the ZVDH (Central Association of the German Roofing Trade).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!