Welcome to Würth Belux Only for professionals
Underbody seal Special
Underbody seal Special - 1
Underbody seal Special - 2
Underbody seal Special - 3
Underbody seal Special - 4

For detailed information, other images and documents, please select individual articles from the following table.

Underbody seal Special

Vapour-permeable underbody seal for use on wooden underbodies

See product details

Available in 1 version
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
  • Excellent adhesion to wood

  • Tested compatibility with commercially available

  • wood impregnation compounds

  • Excellent anti-humming effect

  • No run-off on vertical surfaces

  • Highly resistant to ageing
Notice

Store the product in a cool, dry place. Recommended storage temperature +10°C to +30°C. Protect from direct sunlight. Product can be removed again after application with thinner. Once dried, the product can be removed again only by mechanical means. Turn the can upside down and spray until the valve is empty after use.

Application area