For detailed information, other images and documents, please select individual articles from the following table.
SL22 tyre changer
Automatic tyre changer with folding vertical arm for tyres with rims from 10-24 inches
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Traditional, automatic budget tyre changer, robust and affordable, equipped with pneumatic, folding vertical arm, turntable clamping range of 10-24 inches and high-performance lifting cylinder. The product is designed for small- to medium-volume businesses.
- Tilting tower, swivelling horizontal arm with 41 mm dia. operating arm
- Bead lifter with double-effect cylinder 200 mm dia., made of aluminium
- Reinforced housing
- Centring table thickness 12 mm
- Mounting tool for standard and low-profile tyres
- CE-approved tyre inflator gun (standard)
- Pedal tyre inflation system (optional)
- Suitable for HP4 - combined auxiliary arm (optional)
- Suitable for tubeless GUN tyre inflation system (optional)
Scope of delivery
- Lifting lever
- Set of plastic inserts for mounting tool
- Lubricator and pressure regulator
- CE-approved tyre inflator gun
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!